Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NS5 5 Port Marine Network Switch

  • Mfr # ZDIGNS5

  • Zoro # G612300144


product price: $202.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZDIGNS5
Zoro #
G612300144
UPC #
703791696529
Country of Origin
Unknown

Description

NS5 5 Port Marine Network Switch More and more boats now have a wireless router fitted or utilize devices like our 4G Connect for internet connectivity. For optimum data transfer speed, a wired Ethernet connection still offers the fastest and most reliable network connection onboard a boat, and for Streaming TV, VOIP, Security Cameras, and other data-intensive services we always recommend using a wired connection. Our NS5 Network Switch provides a simple and rugged solution to increasing the number of wired Ethernet connections on the vessel. Designed to operate from a 9v to 36v DC supply, with dual redundancy power supply design, a DIN rail mount, and five RJ45 10/100 Ethernet ports, the NS5 allows you to reliably expand your boat Ethernet network. Installation could not be easier, simply connect one of the NS5 RJ45 sockets to a LAN socket on our 4GConnect or4GXtreamrouters, using a normal network cable and wire the NS5 directly to the boat 12v or 24v DC supply. Our 4G router will continue to provide IP addresses to any device plugged into the NS5 via DHCP and you can immediately see the status of all the Ethernet connections by the flashing Yellow and Green LEDs on each of the NS5 ports. Specifications: 5 Port Network Switch 12/24v DC low power operation Dual redundancy power supply design Connects to the router via RJ45 Cat 5/6 network cable connection Supports 10/100 base-T DIN Rail IEC/EN 60715 35 × 7.5mm mounting bracket and 100mm rail included Status indicators for power and network link status Version: NMEA0183, NMEA2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.