Shop DIGITAL YACHT

NS8 Network Switch - 8-Port, 1GB

  • Mfr # ZDIGNS8
  • Zoro # G123512531

product price: 
$
219.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZDIGNS8
Zoro #
G123512531
UPC #
703791696918
Country of Origin
Unknown

Description

NS8 Network Switch - 8-Port, 1GB Digital Yacht's NS8 Network Switch is a rugged and reliable 8-port 10/100/1000 base-T network switch that is ideal for expanding a wired Ethernet network onboard a vessel. More and more boats now have a wireless router fitted or utilize devices like our 4G Connect for internet connectivity. For optimum data transfer speed, a wired Ethernet connection still offers the fastest and most reliable network connection onboard a boat, and for Streaming TV, VOIP, Security Cameras, and other data-intensive services, we always recommend using a wired connection. Our NS8 Network Switch provides a simple and rugged solution to increasing the number of wired Ethernet connections on the vessel. Designed to operate from a DC supply, with dual redundancy power supply design, a DIN rail mount, and eight RJ45 10/100/1000 Ethernet ports, the NS8 allows you to reliably expand your boat's Ethernet network. Installation could not be easier, simply connect one of the NS8's RJ45 sockets to a LAN socket on our 4GConnect or 4GXtream routers, using a normal network cable, and wire the NS8 directly to the boat's 12v, 24v, or 48v DC supply. Our 4G router will continue to provide IP addresses to any device plugged into the NS8 (via DHCP), and you can immediately see the status of all the Ethernet connections by the flashing Yellow and Green LEDs on each of the NS8's ports. Features: 8 Port Network Switch 12/24/48v DC low power operation Dual redundancy power supply design Connects to router via RJ45 Cat 5/6 network cable connection Supports 10/100/1000 Ethernet Gigabit base-T DIN Rail (IEC/EN 60715 - 35 x 7.5mm) mounting bracket and 100mm rail included Status indicators for power and network link status What's In The Box? Mounting bracket 100mm rail

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.