
veKonvert NMEA 2000 Gateway
Mfr # ZDIGVEKVT
Zoro # G912300226
product price: $308.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZDIGVEKVT
Zoro #
G912300226
UPC #
703791696543
Country of Origin
Unknown
Description
veKonvert NMEA 2000 Gateway veKonvert brings NMEA 2000 connectivity to Victron popular SmartShunt battery monitoring system. Now a navigation multi-function display becomes a sophisticated battery and energy management system. Features veKonvert is a stand-alone NMEA 2000 interface designed in conjunction with Victron Energy to integrate VE.Direct compatible devices such as their SmartShunt, BMV Battery Monitors, and MPPT Solar Charge Controller range into NMEA 2000 systems. This functionality already existed but required the use of a sophisticated Cerbo module. veKonvert is a lower-cost, simpler solution for smaller installations that just need the electrical data displayed on a multi-function display. Boaters and boat builders like a clear and uncluttered dash or nav area, so integrating electrical data into the main navigation display is a popular and cost-saving option. The product is a collaboration between Victron Energy and Digital Yacht. The system utilizes Victron proprietary VE.Direct data connectivity as a source for the NMEA 2000 data. Victron solar panel controllers MPPTs and battery monitors can now also interconnect to NMEA 2000 via the veKonvert interface. Installation Installation is simple just inTin into the NMEA 2000 backbone and plug into the VE.Direct custom connector on the SmartShunt, and you've got battery and electrical data on your NMEA 2000 network! Specifications: Universal NMEA 2000 gateway for Victron products with a VE.Direct interface see compatibility list in the FAQ tab Enables battery management or solar charge monitoring on compatible multi-function displays Raymarine, Garmin, Navico, Furuno, etc Provides battery voltage, charge/discharge current, state of charge, and time to depletion based on a sophisticated algorithm Easy installation, plug ānā play connectivity, and self-powering from the NMEA 2000 bus Generates NMEA 2000 alerts from any BMV or SmartShunt Alarms Supports multiple SmartShunts for a larger multi-battery system Vekonvert Is Compatible with the Following Victron Products: BMV -700, BMV -702, BMV -700H, BMV-712 Smart, BMV-710H Smart, BMV-712 Smart Rev2, SmartShunt 500A/50mV, SmartShunt 1000A/50mV, SmartShunt 2000A/50mV, and All MPPT Charge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.