Zoro Homepage
This item is Discontinued.
Digital Yacht WL510 High Power On Board Wi-Fi Access System ZDIGWL510

WL510 High Power On Board Wi-Fi Access System (Discontinued)

  • Mfr # ZDIGWL510
  • Zoro # G4628645
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZDIGWL510
Zoro #
G4628645
UPC #
-
Country of Origin
United Kingdom

Description

WL510 High Power Wi-Fi Access System Part #: ZDIGWL510 Two part solution with Hi gain (0.9M) 2.4GHz Wi-Fi antenna, mounting base, 10m low loss LM400 cable and black box amplifier and modem. Simple USB connection. 1W erp. Offers 4-6 mile range capability. With external 12/24V DC power adaptor. The interface allows you to choose which hotspot you want to access, enter WEP/WAP passwords and view signal strength and diagnostics. Power output from the device can also be adjusted. The interface is password protected to prevent unauthorized access and a tabbed menu for easy operation. Easy web interface to connect via RJ45 patch cable to your PC and login through a browser. Features: Access the internet through Wi-Fi hotspots with a range of up to 4-6nm Controlled via a simple web interface - no complicated drivers to install Connects via ethernet to onboard PC or router Supplies complete with high gain (15dBi) external antenna and 10m coax cable assembly 12VDC operation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.