Temperature Indicating Label, PK10
Mfr # 4557C ADP10
Zoro # G016546414
product price: $14.79
/pk 10, $1.48/eaKey Features
Background Color
Black, Red
Resettable
Resettable
Label Height
1 11/16 in
Label Width
1/2 in
Series
Digitemp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4557C ADP10
Zoro #
G016546414
UPC #
-
Country of Origin
United States
Dimensions
Label Height
1 11/16 in
Label Width
1/2 in
Details
Item
Liquid Crystal Thermometer
Background Color
Black, Red
Resettable
Resettable
Series
Digitemp
Type of Damage Indicated
Temperature
Max. Temperature Measured
140 Degrees F
Min. Temperature Measured
86 Degrees F
Description
Liquid Crystal Thermometer, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.