Temperature Indicating Label, PK10
Mfr # 4598A ADP10
Zoro # G516546464
product price: $16.79
/pk 10, $1.68/eaKey Features
Label Height
1/2 in
Label Width
5 in
Resettable
Resettable
Background Color
Black, Red
Series
Digitemp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4598A ADP10
Zoro #
G516546464
UPC #
-
Country of Origin
United States
Dimensions
Label Height
1/2 in
Label Width
5 in
Details
Item
Liquid Crystal Thermometer
Resettable
Resettable
Background Color
Black, Red
Series
Digitemp
Type of Damage Indicated
Temperature
Min. Temperature Measured
26 Degrees F
Max. Temperature Measured
56 Degrees F
Description
Liquid Crystal Thermometer, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.