Zoro Homepage

Temperature Indicating Label, PK10

  • Mfr # 4598C ADP10

  • Zoro # G816546478


product price: $16.79
/pk 10, $1.68/ea

Key Features

Background Color
Black, Red
Label Height
1/2 in
Resettable
Resettable
Label Width
5 in
Min. Temperature Measured
90 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4598C ADP10
Zoro #
G816546478
UPC #
-
Country of Origin
United States

Dimensions

Label Height
1/2 in
Label Width
5 in

Details

Background Color
Black, Red
Item
Liquid Crystal Thermometer
Resettable
Resettable
Min. Temperature Measured
90 Degrees F
Max. Temperature Measured
120 Degrees F
Type of Damage Indicated
Temperature
Series
Digitemp

Description

Liquid Crystal Thermometer, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.