Shop DIGIWAVE

ANT5006 Digital UHF Outdoor Amplified HDTV Antenna portable for mobile use

  • Mfr # ANT5006
  • Zoro # G804028115

product price: 
$
193.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ANT5006
Zoro #
G804028115
UPC #
-
Country of Origin
China

Description

  • Low profile, contemporary styled high quality outdoor antenna.
  • Anti-UV coating and waterproof design.
  • Lightweight, compact size and easy to install.
  • Portable for mobile use (camping, boating, etc).
  • High Performance for digital TV signal reception.
  • With dipole inbuilt for the excellent UHF band signal.
  • Built-in high gain and low noise preamplifier.
  • Specially compatible with HDTV of various digital terrestrial signal.
  • Super strong design suitable for all kind the weather.
    Specifications:
  • Frequency Range: 470-862MHZ.
  • Receiving Range: UHF.
  • Booster Gain: 20dB.
  • Gain: 30dB.
  • Max. Output level: 102dBuV.
  • Impedance: 75?.
  • Noise Figure: 3.5dB.
  • Power Supply: AC 230V/110V, DC 12V 100mA.
  • Reception Direction: Horizontal or Vertical.
  • Type of Frequency: UHF.
  • Indoor/Outdoor: Outdoor.
  • Available Channels: ch.21 - 69.
  • Gain (in dB): 25 .- 27.
  • Dimensions: 17"D x 10"W x 6"H.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.