Shop DIGIWAVE

ANT7293 360 Degree Adjustable Multidirectional Super 8 Bay HDTV Antenna

  • Mfr # ANT7293
  • Zoro # G304028240

product price: 
$
305.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ANT7293
Zoro #
G304028240
UPC #
-
Country of Origin
China

Description

  • 360 degree adjustable directional antenna.
  • Strong performance across (channels 2-69) best for UHF spectrum (21-69).
  • Versatile high gain multi - bay antenna.
  • Efficient design allows tremendous gain in a compact size.
  • Designed to resist extreme wind loading.
  • Works great in attics.
  • Fits easily and high gain can help overcome loss from roofing materials.
  • All weather Balun included.
  • Great within 70 miles or more from transmitters.
  • Intended for people at great distances from the transmitters.
  • Excellent reception for digital terrestrial.
  • Suitable for HDTV of various television standards, such as American ATSC, European DVB, etc.
  • Super strong design suitable for all kind the weather.
    Specifications:
  • No. of Elements: 8.
  • Frequency Range: 470-862MHz.
  • Channels: Ch. 21-69.
  • Antenna Gain: 17-22dB.
  • Beam Width H/V: H 60/ V32.
  • Front-back Ratio: 22 dB.
  • Impedance: 75O.
  • Antenna Length: 840mm.
  • Type of Frequency: VHF, UHF.
  • Dimensions: 33"D x 21.5"W x 4"H.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.