Shop DIGIWAVE
Create Account
CAT621050B 50 ft. Cat6 Male to Male Network Cable
- Mfr # CAT621050B
- Zoro # G403912815
product price:Â
$
101.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CAT621050B
- Zoro #
- G403912815
- UPC #
- 669716330025
- Country of Origin
- China
Description
Digiwave CAT621050B CAT6 500Mhz Network Cable is uses for connecting a PC, Mac or network device to 10/100/1000 Ethernet networks. Gold-plated copper contacts on the RJ45 male to male connectors provide excellent conductivity for accurate high-speed transmissions. Constructed with high quality material to protect the RJ45 plug of the cable from damage during installation.
Specifications- Size: 50 ft.
- Height (inch): 6
- Weight: 2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.