Shop EATON
See all product information
Create Account
Tripp Lite Series Power Extension Cord, NEMA 5-15P to NEMA 5-15R - 13A, 120V, 16 AWG, 15 ft.
- Mfr # P024-015-13A
- Zoro # G916450408
product price:Â
$
18.19
/ea
Key Features
Trade Designation
SJT
Plug Configuration
NEMA 5-15P
Receptacle Configuration
NEMA 5-15R
Jacket Color
Black
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P024-015-13A
- Zoro #
- G916450408
- UPC #
- 37332197153
- Country of Origin
- Viet Nam
- Trade Designation
- SJT
- Plug Configuration
- NEMA 5-15P
- Receptacle Configuration
- NEMA 5-15R
- Jacket Color
- Black
- Voltage
- 120V
- Max. Amps
- 13 A
- Standards
- UL listed
Dimensions
- Cord Length
- 15 ft
Description
Tripp Lite Series Power Extension Cord, NEMA 5-15P to NEMA 5-15R - 13A, 120V, 16 AWG, 15 ft. 4.57 m, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.