DGL - 902D - Circular Dss Dual LNBF - Square Type in Clear Head with 2xCircuit
- Mfr # DGL-902D
- Zoro # G304134200
product price:Â
$
90.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DGL-902D
- Zoro #
- G304134200
- UPC #
- 669716070235
- Country of Origin
- China
Description
Features Super LNB - Circular Dss dual LNBF This is high quality LNB and more compatible with all kind of switch and receivers Input Freq. Range - 12.2 - 12.7 MHz Output Freq. Range - 950 - 1450 MHz Conversion Gain - 50 min. 62 max. over temperature Gain Variation - 0.5dB max. across any 24MHz segment 5dB Max. across the 500MHz bandwidth Noise Figure - 1.1dB Max. entire operating temperature range Local Oscillator Frequency Stability - 11.25GHz at 22 degrees C after 15 minutes warm up period 11.25GHz at -35 degrees C Output VSW - 2 to 1 Image Rejection - 40dB Min. Output 1 dB Gain Compression Point - 0dB Min. Polarization Isolation - 20dB Min. Power Requirements - Voltage Level 10.5 to 14 Vdc RHP 15.5 to 21 Vdc LMP Current - 120mA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.