Shop DIGIWAVE

WAY24151 2.4G Yagi Antenna - 15dBi

  • Mfr # WAY24151
  • Zoro # G703768860

product price: 
$
198.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WAY24151
Zoro #
G703768860
UPC #
669716270055
Country of Origin
China

Description

  • Fat Yagi style Wifi Antenna.
  • Add on antenna for Wifi wireless router.
  • Universal adapter fits most models.
  • Extends the range of your wifi router setup, can also be used with wireless USB card.
  • Frequency range: 2400-2500MHz.
  • Bandwidth: 100MHz.
  • Gain: 15dBi.
  • VSWR(50 Ohm): < 1.5.
  • AZ/EL BW(°):32/26.
  • Polarization: Vertical or Horizontal.
  • Input impedance(Ω): 50.
  • Max power: 100W.
  • F/B Ratio(dB): >20.
  • Connector: N-K.
  • Size: 75x550 (mm).
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.