Zoro Homepage

Deep 4.5" Press Fit Square Pot

  • Mfr # DLNSVP0450DG18C375

  • Zoro # G802710548


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Height
13.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLNSVP0450DG18C375
Zoro #
G802710548
UPC #
-
Country of Origin
Canada

Dimensions

Height
13.2

Description

Dillen's 4.5-Inch Square Deep Press Fit Pot offers a cleverly designed pot that is durable, cost-efficient and high-speed automation capable. Plants fare well, thanks in part to the multi-level drain holes and a dual color layer that protects plant roots from the sun. The polypropylene construction helps control costs while remaining durable, with a strong rim for use in automation. Measure five inches high and sold by the case of 375.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.