Zoro Homepage
This item is Discontinued.
Dimplex 208VAC Explosion Proof Heater, 7.5kW, 208, 1-Phase, Single Phase DX-233-CA-0086C

208VAC Explosion Proof Heater, 7.5kW, 208, 1-Phase, Single Phase (Discontinued)

  • Mfr # DX-233-CA-0086C
  • Zoro # G3464190
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX-233-CA-0086C
Zoro #
G3464190
UPC #
781052069602
Country of Origin
United States

Dimensions

Height
19.4"
Depth
21.8"
Width
22.85"

Details

Heater Voltage
208VAC
Item
Explosion Proof Heater,7.5kW,208,1-Phase
Amps AC
38
Phase
Single
Air Flow
850 cfm
Housing Material
316 Stainless Steel
Voltage
208VAC

Description

Explosion Proof Heater,7.5kW,208,1-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.