This item is Discontinued.

Dimplex 60" Linear Proportional Baseboard Heater, White PCM6015W11

60" Linear Proportional Baseboard Heater, White (Discontinued)

  • Mfr # PCM6015W11
  • Zoro # G5967981
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCM6015W11
Zoro #
G5967981
UPC #
781052086869
Country of Origin
Canada

Dimensions

Length
60"
Depth
2-1/2"
Height
6-3/4"
Overall Dimensions - L x H x D
60 in x 6 3/4 in x 2 1/2 in
Overall Length
60 in
Overall Height
6 3/4 in
Overall Depth
2 1/2 in

Details

Item
Electric Baseboard Heater
Watts
1500
BtuH Output
5118
Heater Voltage
120VAC
Mounting Type
Wall
Color
White
Amps AC
12.50
Phase
1
Housing Style
Conventional
Includes
Built In Electronic Proportioning Thermostat with RF Transceiver
Housing Material
20 ga Steel
Standards
C-CSA-US
Hz
60
Primary Application
Residential
Finish
Epoxy/Polyester Powder Coated
NEMA Plug Configuration
Hardwired
Thermal Overheat Protection
Automatic Reset
Thermostat Included
Unit-Mounted
Hold Function
No
Programming Capability
Not Programmable
Tamper Resistant
No
Heating Capacity
5118 BtuH
Frequency
60 Hz
Safety Tip-Over Switch Included
No
Building Management System Compatible
No
Setback Control
No
Amperage
12.5A
Housing Color
White
Housing Finish
Epoxy/Polyester Powder Coated
Control Type
Thermostat
Duty Rating
Residential Grade
Voltage
120V AC
Smart Connectivity
Wi-Fi Control with Optional Thermostat
Disconnect Switch
No
Heating Method
Convection
Remote Control Functions
No Remote Control Included
Wattage Output
1500W

Description

Electric Baseboard Heater, Overall Depth 2 1/2 in, Overall Height 6 3/4 in, Overall Length 60 in, Duty Rating Residential Grade, Heating Method Convection, Key Features Overheat Protection, Wi-Fi Capable, Programming Capability Not Programmable, Remote Control Functions No Remote Control Included, Setback Control No, Smart Connectivity Wi-Fi Control with Optional Thermostat, Tamper Resistant No, Thermal Overheat Protection Automatic Reset, Thermostat Included Unit-Mounted, Voltage 120V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.