Zoro Homepage
This item is Discontinued.
Dimplex 75" Electric Baseboard Heater, Almond, 2000W, 208V LCM752021

75" Electric Baseboard Heater, Almond, 2000W, 208V (Discontinued)

  • Mfr # LCM752021
  • Zoro # G5972233
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCM752021
Zoro #
G5972233
UPC #
781052086531
Country of Origin
Canada

Dimensions

Length
75"
Depth
2-1/2"
Height
6-3/4"

Details

Item
Electric Baseboard Heater
Watts
2000
BtuH Output
6824
Heater Voltage
208VAC
Mounting Type
Wall
Color
Almond
Amps AC
9.61
Phase
1
Primary Application
Residential
Hz
60
Finish
Epoxy/Polyester Powder Coated
Housing Style
Conventional
Housing Material
20 ga. Steel
Standards
C-CSA-US
Voltage
208

Description

Electric Baseboard Heater, Voltage 208, Housing Material 20 ga Steel, Conventional, Mounting Type Wall, 1 Phase, Standards C-CSA-US

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.