Zoro Homepage
This item is Discontinued.
Dimplex Explosion Proof Heater, 7.5kW, 240, 3-Phase, Three Phase, 20 Amps AC DX-233-CA-0086K

Explosion Proof Heater, 7.5kW, 240, 3-Phase, Three Phase, 20 Amps AC (Discontinued)

  • Mfr # DX-233-CA-0086K
  • Zoro # G3464227
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX-233-CA-0086K
Zoro #
G3464227
UPC #
781052069633
Country of Origin
United States

Dimensions

Depth
21.8"
Width
22.85"
Height
19.4"

Details

Item
Explosion Proof Heater,7.5kW,240,3-Phase
Amps AC
20
Phase
Three
Air Flow
850 cfm
Housing Material
316 Stainless Steel

Description

Explosion Proof Heater,7.5kW,240,3-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.