Zoro Homepage
This item is Discontinued.
Dimplex Wall Heater, Fan Forced, 750W, 120V, Wht T23WH0711CW

Wall Heater, Fan Forced, 750W, 120V, Wht (Discontinued)

  • Mfr # T23WH0711CW
  • Zoro # G2109591
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T23WH0711CW
Zoro #
G2109591
UPC #
781052042636
Country of Origin
China

Details

Heater Voltage
120VAC
Item
Wall Heater,Fan Forced,750W,120V,Wht
Voltage
120VAC

Description

Wall Heater,Fan Forced,750W,120V,Wht

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.