Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC Power Supply, 12V DC, 240W

  • Mfr # MD240-12A-1CS

  • Zoro # G4368091


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Output Voltage - Nominal
12V DC
Output Power - Rated
240W
Phase
Single
Output Voltage
12V DC
Phase - Electrical
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD240-12A-1CS
Zoro #
G4368091
UPC #
-
Country of Origin
China

Details

Item
DC Power Supply
Output Voltage - Nominal
12V DC
Output Power - Rated
240W
Phase
Single
Output Voltage
12V DC
Power Rating
240W
Phase - Electrical
Single

Description

DC Power Supply 11.4 to 14.5VDC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.