32 PC Spin Wash Dinnerware Dish Set for 8 Person, Mugs, Salad and Dinner Plates and Bowls

  • Mfr # QI004502.GN.2

  • Zoro # G815916982


product price:  $167.99
/ea
Free Shipping & Returns

Key Features

Material
Ceramic
Overall Length
10 in
Overall Width
10 in
No. of Pieces
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004502.GN.2
Zoro #
G815916982
UPC #
651355040861
Country of Origin
China

Dimensions

Overall Length
10 in
Overall Width
10 in

Details

Material
Ceramic
Color
Green
Item
Kitchen Stuff
No. of Pieces
32

Description

The attractive 32 piece Dinnerware set has everything you need to go from everyday meals to special occasions. This dinner set can serve up to 8 people. The classic white-colored modern stylish design can provide a wonderful setting for any occasion. This dish set is designed with a stackable feature that allows the dishware to be arranged together as a stylish 3 piece dining plate and bowl set while placing the mug on the side for you or your guest. The dish design lets your food take the center stage and lets you showcase your wonderful food creation. This dining dish set is both durable and very lightweight for easy handling. While the dishes are highly chip and crack resistant, it's also a microwave, freezer, oven, and dishwasher-safe. Decorate your kitchen with this amazing dinnerware set to bring harmony and balance to your food showcasing.


  • PERFECT SIZING: This dinnerware dish set includes
  • HIGHLY PROTECTED: The dinner set is safe to use in dishwashers, microwaves, and freezers due to the strong build quality. The white dishes set can withstand heat up to 572 degrees Fahrenheit
  • SIMPLISTIC DESIGN: The dinnerware set is made with minimalistic styling and has the perfect finish to make the dinner set eye-catching and desirable. The simple white color dish set easily fits into your kitchen decor
  • USAGE: This dinner dish set can be used for numerous occasions. You can easily use this dinner set for your everyday use or save them for when guests come over during Christmas, Easter, Thanksgiving, and other occasions
  • HIGH QUALITY: Made with top quality materials, the dinnerware set has a high chip and crack resistance making it tough and durable. The lightweight dishes set allows easy handling

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.