This item is Discontinued.

Dinewares Perlaceo Luxurious Collection of 32-Piece White with Gold Rim Bone China Dinnerware Set - QI004761.32

This item is Discontinued.

Dinewares

Perlaceo Luxurious Collection of 32-Piece White with Gold Rim Bone China Dinnerware Set - (Discontinued)

Mfr # QI004761.32
Zoro # G715916990
UPC # 651355244351
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004761.32
Zoro #
G715916990
UPC #
651355244351
Country of Origin
China

Dimensions

Overall Width
10-1/2 in
Overall Length
10-1/2 in

Details

Item
Kitchen Stuff
Color
White with Gold Rim
Material
China
No. of Pieces
32

Description

From brunches to teatime and dinners, the Perlaceo 32-piece white and gold rimmed bone china dining set infuses any table with sophistication and glamour throughout the year. Expertly crafted from premium bone china, this exquisite set boasts elegant gilded edges and a luminous milky white finish, making it perfect for both everyday dining and special occasions. The collection features 8 generously sized dinner plates, 8 versatile salad and appetizer plates, and 8 elegant soup and cereal bowls, designed to handle everything from delicate salads and refined entrees to hearty stews and comforting soups. Each piece is thoughtfully designed to complement both solid and patterned tableware, allowing for endless creativity in setting a stylish and cohesive table. This timeless dinnerware set makes a thoughtful and cherished gift for Thankgiving, housewarmings, birthdays, holidays, and other celebrations. The bone china, adorned with a regal gold rim, radiates a sense of opulence, while the subtly rounded pattern enhances the visual allure and provides a luxurious tactile experience. Perfectly pairing with your favorite tableware and glassware, this set adds a touch of elegance and refinement to any dining experience.


  • 32-Piece Set: This 32-piece set of dinnerware prov
  • Excellent Quality and Health Friendly: These round
  • Use and Care: Our plates and bowls are crafted wit
  • Space-Saving Dish Set: Our stackable round plates and bowls set blends elegance with practicality, offering a compact storage solution that enhances organization and sophistication. Ideal for both home and hospitality use, our dish sets bring a distinctive style to any table setting, whether for entertaining or everyday dining.
  • Top Choice: Our dinnerware sets are beloved among young adults for their exquisite glaze and distinctive design. They make an excellent option for housewarmings, holidays, weddings, and festive gatherings. Complete with dinner plates, salad plates, and bowls, this tableware serves as a wonderful gift to mark new beginnings and special occasions.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.