This item is Discontinued.

Dinewares Set of 2 Gold-Rimmed Red Wine Glasses with Diamond Rhinestone Accent - 18 oz, 10 Inches Tall - QI004758.GD.2

This item is Discontinued.

Dinewares

Set of 2 Gold-Rimmed Red Wine Glasses with Diamond Rhinestone Accent - 18 oz, 10 Inches Tall - (Discontinued)

Mfr # QI004758.GD.2
Zoro # G815916920
UPC # 651355047587
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004758.GD.2
Zoro #
G815916920
UPC #
651355047587
Country of Origin
China

Dimensions

Overall Height
10 in
Overall Length
4 in
Overall Width
4 in

Details

Item
Kitchen Stuff
Color
Gold
Material
Glass
Packaging Type
Set of 2

Description

These set of 2 wine glasses are a yes embodiment of sophistication and luxury. Expertly designed to captivate, they infuse your home with a refined elegance that transforms any setting into a chic and stylish space. Adorned with diamond-like rhinestones and featuring gold-rimmed edges, they add a touch of opulence and flair to every occasion, from intimate dinners to grand celebrations. The classic silhouette of these drinkware is enhanced by intricate sparkling details and a beautifully gilded rim, ensuring that each sip becomes an experience in refined luxury. The crystal-clear glass not only showcases the rich hues of your wine but also adds a sense of brilliance and allure to your drink, making these glasses ideal for both serene moments of personal indulgence and lively gatherings with friends and family. Crafted from the finest crystalline glass, these tall wine glasses are designed to be both durable and charming. Perfect for impressing guests and elevating the atmosphere of any event, these glasses add a touch of sophistication and refinement to every gathering, making each occasion memorable.


  • Classic Wine Glasses: Measuring 4 x 4 x 10 inches, this large-capacity, long-stemmed glass set is crafted from ultra-clear, high-quality glass. After numerous modifications, these glasses achieve the perfect balance between durability and lightness. Raise a toast with reds, whites, or any wine in these exquisite gold-rimmed crystal wine glasses.
  • Decorative Design: Diamond rhinestones adorn the top of the stem, while a gold rim elegantly accents the clear glass. The captivating design ensures a comfortable grip, making each sip a true pleasure in these long-stem red wine glasses. Please note that due to the delicate nature of the rhinestone and the gold rim, this glasses are not dishwasher safe.
  • Timeless Celebrations: Elevate your celebrations with these classic large wine glasses, featuring a luxurious gold rim and an eye-catching rhinestone design. Perfect for making a statement at any event or holiday gathering, these 2 piece wine glasses reflect your impeccable taste and enhance every special occasion.
  • Sophisticated Present: These gold rimmed wine glasses are a splendid choice for wine aficionados. They offer an exquisite combination of elegance and functionality. Impress your friends and family with a gift that's perfect for parties, weddings, birthdays, housewarmings, Thanksgiving and other cherished celebrations.
  • Exceptional Craftsmanship: Our 18oz red wine glasses, made from lead-free crystal, exemplify both elegance and durability. Constructed from premium, long-lasting wine glass, they ensure that your wine tastes its best while providing a refined drinking experience. Savor each sip not just for the flavor but for the pleasure of the experience.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.