Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bread Plate, 5 1/2", China White PK36

  • Mfr # DX5CBPB02

  • Zoro # G0285677


product price: $189.99
/pk 36, $5.28/ea
Free Shipping & Returns

Key Features

Dia. (In.)
5 1/2 in
Color
White
Material
China
Resistant Temp. (Deg. F)
200 Degrees F
Temp. Resistance (Deg. F)
200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX5CBPB02
Zoro #
G0285677
UPC #
-
Country of Origin
China

Dimensions

Dia. (In.)
5 1/2 in
Overall Height (In.)
0.625 in
Overall Length (In.)
5 1/2 in
Overall Width (In.)
5 1/2 in

Details

Item
Bread and Dessert Plate
Color
White
Material
China
Resistant Temp. (Deg. F)
200 Degrees F
Temp. Resistance (Deg. F)
200 Degrees F
Product Type
Bread and Dessert Plate

Description

Bread and Dessert Plate, Overall Height 5/8 in, Product Type Bread and Dessert Plate, Color White, Diameter 5 1/2 in, Material China, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Dinex, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.