Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cashier Stand with Drawer, 30x30x36

  • Mfr # DXP2CD

  • Zoro # G2326305


product price: $5,431.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Height
36 in
Color
Gray
Includes
Foldout Rail
Number of Compartments
1
Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXP2CD
Zoro #
G2326305
UPC #
10753806061177
Country of Origin
United States

Dimensions

Height
36 in
Depth
30 in
Width
30 in
Caster Size
5 in
Overall Depth
30 in
Caster Diameter
5 in
Overall Width
28 in
Overall Height
36 in

Details

Item
Cashier Stand with Drawer
Color
Gray
Includes
Foldout Rail
Number of Compartments
1
Caster Type
(2) Swivel with Brakes, (2) Swivel
Material
Stainless Steel
Caster Material
Polyurethane
Standards
ANSI, NSF
Weight
165 lb
Includes Drawer
Yes

Description

Cashier Stand, Color Gray, Includes Drawer Yes, Number of Compartments 1, Material Stainless Steel, Overall Depth 30 in, Overall Height 36 in, Overall Width 28 in, Caster Diameter 5 in, Caster Material Polyurethane, Caster Type (2) Swivel with Brakes, (2) Swivel, Includes Foldout Rail, Standards ANSI, NSF, Weight 165 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.