Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Swivel, 5 In

  • Mfr # DXDIN5SBG

  • Zoro # G0179350


product price: $64.79
/ea

Key Features

For Use With Mfr. Model Number
DXDCF05, DXDCF23, DXDCF37, DXDCF47, DXDCF57, DXDHF2, DXDHF3, DXDHF4, DXDHF5, DXDHF6
Fits Brand
Dinex
Compatible Product Type
Cold Food Counter
Overall Diameter
5 in
Compatible with Manufacturer Model Number
DXDCF05, DXDCF23, DXDCF37, DXDCF47, DXDCF57, DXDHF2, DXDHF3, DXDHF4, DXDHF5, DXDHF6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXDIN5SBG
Zoro #
G0179350
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
5 in

Details

Item
Swivel Caster
For Use With Mfr. Model Number
DXDCF05, DXDCF23, DXDCF37, DXDCF47, DXDCF57, DXDHF2, DXDHF3, DXDHF4, DXDHF5, DXDHF6
Fits Brand
Dinex
Compatible Product Type
Cold Food Counter
Compatible with Manufacturer Model Number
DXDCF05, DXDCF23, DXDCF37, DXDCF47, DXDCF57, DXDHF2, DXDHF3, DXDHF4, DXDHF5, DXDHF6
Compatible Manufacturer Model Number
DXDCF05, DXDCF23, DXDCF37, DXDCF47, DXDCF57, DXDHF2, DXDHF3, DXDHF4, DXDHF5, DXDHF6
Compatible Manufacturer Part Number
DXDCF05, DXDCF23, DXDCF37, DXDCF47, DXDCF57, DXDHF2, DXDHF3, DXDHF4, DXDHF5, DXDHF6
Compatible with Mfr. Model No.
DXDCF05, DXDCF23, DXDCF37, DXDCF47, DXDCF57, DXDHF2, DXDHF3, DXDHF4, DXDHF5, DXDHF6
For Use with Mfr Model Number
DXDCF05, DXDCF23, DXDCF37, DXDCF47, DXDCF57, DXDHF2, DXDHF3, DXDHF4, DXDHF5, DXDHF6
Compatible with Manufacturer Model No.
DXDCF05, DXDCF23, DXDCF37, DXDCF47, DXDCF57, DXDHF2, DXDHF3, DXDHF4, DXDHF5, DXDHF6
Compatible Pump Manufacturer Part Number
DXDCF05, DXDCF23, DXDCF37, DXDCF47, DXDCF57, DXDHF2, DXDHF3, DXDHF4, DXDHF5, DXDHF6
Compatible Mfr. Model Number
DXDCF05, DXDCF23, DXDCF37, DXDCF47, DXDCF57, DXDHF2, DXDHF3, DXDHF4, DXDHF5, DXDHF6

Description

Caster,Swivel,5 In, Fits Brand Dinex, For Use With Grainger Item Number 6AEH9, 6AEJ0, 6AEH6, 6AEH7, 6AEH8, 6AEF6, 6AEF7, 6AEF8, 6AEF9, 6AEG0, For Use With Mfr. Model Number DXDCF57, DXDCF05, DXDCF23, DXDCF37, DXDCF47, DXDHF2, DXDHF3, DXDHF4, DXDHF5, DXDHF6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.