Zoro Homepage
This item is Discontinued.
Dinex Cold Cup Lid, Type Flat, Straw Slot, PK2000 DX2225ST9000

Cold Cup Lid, Type Flat, Straw Slot, PK2000 (Discontinued)

  • Mfr # DX2225ST9000
  • Zoro # G0097977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX2225ST9000
Zoro #
G0097977
UPC #
-
Country of Origin
United States

Details

Basic Foodware Material
Plastic
Disposable Foodware Color
Translucent
Item
Cold Cup Lid
Disposable Foodware Capacity
8 oz
Fits Cup No.
Mfr. No. DX5808
Disposable Lid Type
Flat, Straw Slot
For Use With
8 oz Tumblers
Color
Translucent
Capacity
8 fl. oz.
Secondary Foodware Material
Polystyrene

Description

Cold Cup Lid, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.