Cold Food Table, 3 Well
Mfr # DXP3BCM
Zoro # G3332406
product price: $10,954.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Key Features
Type
3-Well
Length
49 in
Height
36 in
Depth
30 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DXP3BCM
Zoro #
G3332406
UPC #
10753806061290
Country of Origin
United States
Dimensions
Length
49 in
Height
36 in
Depth
30 in
Overall Height
36 in
Overall Length
49 in
Overall Depth
30 in
Details
Item
Food Table
Type
3-Well
Color
Silver
Material
Stainless Steel
Amps
9.5
Voltage
120 V
Holds
3 Full Size Pans
Caster Material
Thermoplastic Elastomer
Includes
Enclosed Sides and Bottom Shelf
Caster Type
HD Non-Marking Swivel
Phase
single
NSF Certified
Yes
Holding Capacity
3 Full Size Pans
Food Station Type
Wheeled
Current
9.5 A
Number of Compartments/Wells
3
Base Type
Enclosed
Description
Food Table, Caster Material Thermoplastic Elastomer, Caster Type HD Non-Marking Swivel, Product Type Cold Food Counter, Base Type Enclosed, Color Silver, Current 9.5 A, Food Station Type Wheeled, Holding Capacity 3 Full Size Pans, Material Stainless Steel, Number of Compartments/Wells 3, Overall Height 36 in, Phase Single, NSF Certified Yes, Overall Depth 30 in, Overall Length 49 in, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.