Compact Meal Delivery Cart
- Mfr # DXPTQC1T2D20
- Zoro # G514563692
product price:Â
$
11,566.99
/ea
Key Features
Color
Silver
Overall Depth
25 5/8 in
Material
Stainless Steel
Includes
6 in Casters, Caster Isolation Pads, Heat Release Vented Side Panels, Standard Corner Bumpers
Number of Doors
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DXPTQC1T2D20
- Zoro #
- G514563692
- UPC #
- 10753806077376
- Country of Origin
- United States
- Item
- Meal Delivery Cart
- Color
- Silver
- Material
- Stainless Steel
- Includes
- 6 in Casters, Caster Isolation Pads, Heat Release Vented Side Panels, Standard Corner Bumpers
- Number of Doors
- 2
- Number of Compartments
- 1
- Caster Configuration
- (2) Rigid, (2) Swivel with Brakes
- Number of Trays
- 20
- Distance Between Rails
- 4 3/4 in
- Product Type
- Meal Delivery Cart
- NSF Certified
- Yes
- Pass-Through/Non-Pass-Through
- Non-Pass-Through
- Insulated
- No
- Shell Material
- Stainless Steel
- Wire Color
- Silver
- Traction Material
- Stainless Steel
Dimensions
- Overall Depth
- 25 5/8 in
- Overall Height
- 60 7/8 in
- Overall Width
- 43 1/8 in
- Caster Diameter
- 6 in
Description
Meal Delivery Cart, Pass-Through/Non-Pass-Through Non-Pass-Through, Overall Depth 25 5/8 in, Caster Diameter 6 in, Includes 6 in Casters, Caster Isolation Pads, Heat Release Vented Side Panels, Standard Corner Bumpers, Overall Height 60 7/8 in, Product Type Meal Delivery Cart, Color Silver, Distance Between Rails 4 3/4 in, Insulated No, Material Stainless Steel, Number of Compartments 1, Number of Doors 2, Number of Trays 20, Overall Width 43 1/8 in, NSF Certified Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.