Delivery Cart, Hot food, SS, 120 V, Silver

  • Mfr # DXCMTXHH

  • Zoro # G211769540


product price: $32,957.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Voltage
120V
Overall Height
54 1/2 in
Caster Type
(4) Swivel
Overall Depth
39 3/8 in
Overall Length
67 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXCMTXHH
Zoro #
G211769540
UPC #
10753806080246
Country of Origin
United States

Dimensions

Overall Height
54 1/2 in
Overall Depth
39 3/8 in
Overall Length
67 1/2 in

Details

Voltage
120V
Caster Type
(4) Swivel
NSF Certified
No
Holding Capacity
2 Full Size Pans
Base Type
Enclosed
Product Type
Delivery Cart
Material
Stainless Steel
Color
Silver
Number of Drawers
0
Number of Compartments/Wells
2
Current
20 A
Item
Delivery Cart
Food Station Type
Hot food

Description

Delivery Cart, Wattage Not Applicable, Caster Material Not Applicable, Caster Type (4) Swivel, Includes Not Applicable, Number of Drawers 0, Product Type Delivery Cart, Base Type Enclosed, Color Silver, Current 20 A, Food Station Type Hot food, Holding Capacity 2 Full Size Pans, Material Stainless Steel, Number of Compartments/Wells 2, Overall Height 54 1/2 in, Phase Not Applicable, NSF Certified No, Overall Depth 39 3/8 in, Overall Length 67 1/2 in, Voltage 120V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.