Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DX6999PF0184
Zoro #
G7295041
UPC #
-
Country of Origin
United States
Dimensions
Napkin Folded Dimensions
4-1/4" x 7-1/2"
Napkin Sheet Size
17" x 17"
Folded Dimensions
7-1/2" x 4-1/4"
Sheet Size
17" x 17"
Details
Item
Dinner Napkin
Color
Sage
Napkin Color
Sage
Napkin Fold Type
Pocket Fold
Pattern
Embossed
Napkin Pattern
Embossed
Napkin Style
Dinner
Fold Type
Half Fold
Disposables Product Grouping
Dinner Napkin
Ply
2
Pack Count
1200
Packs per Case
1
Description
Dinner Napkin, Napkin Color Sage, Napkin Fold Type Pocket Fold, Napkin Pattern Embossed, Pack Count 1200, Packs per Case 1, Ply 2, Napkin Style Dinner, Package Quantity 1200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.