Zoro Homepage

Disp Carry-Out Ctnr, 6 oz, 4 in W, PK2000

  • Mfr # DXTT1

  • Zoro # G906878786


product price: $187.99
/pk 2000, $0.09/ea
Free Shipping & Returns

Key Features

Capacity
6 oz
Material
Plastic
Color
White
Number of Compartments
1
Microwave Safe
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXTT1
Zoro #
G906878786
UPC #
753806460386
Country of Origin
United States

Dimensions

Depth
4 in
Height
1 in
Width
4 in

Details

Capacity
6 oz
Material
Plastic
Color
White
Number of Compartments
1
Microwave Safe
No
Item
Disposable Carry-Out Food Container
Compostable
Not Compostable
SFI Certified
No
USDA Certified Bio-based Products
No
Container Style
Base Container
Recyclable
No
Disposable Utensil Type
Carry-Out Food Container
Coating or Lining
Uncoated/Unlined
Specific Material
High Heat Plastic
Standards
NSF Certified
Bio-Based
No
Shape
Rectangular
BPI Certified
No
Closure Type
No Lid
Maximum Temperature
380 Degrees F
Product Type
Carry-Out Food Container
Weight
Medium-Weight
Label Shape
Rectangular
Item Weight
Medium-Weight
Includes Lid
No
FSC Certified
No

Description

Disposable Carry-Out Food Container, Bio-Based No, BPI Certified No, Capacity 6 oz, Closure Type No Lid, Coating or Lining Uncoated/Unlined, Color White, Compostable Not Compostable, Container Style Base Container, Depth 4 in, Diameter Not Applicable, FSC Certified No, Height 1 in, Includes Lid No, Material Plastic, Microwave Safe No, Number of Compartments 1, Product Type Carry-Out Food Container, Recyclable No, SFI Certified No, Shape Rectangular, Specific Material High Heat Plastic

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.