Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disp Hot/Cold Cup Lid, 9.5 oz-12oz, PK1000

  • Mfr # DX1198ST8714

  • Zoro # G406878804


product price: $79.69
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Material
Polystyrene
Capacity
9.5 oz, 10 oz, 12 oz
Color
Translucent
Diameter
3 in
Maximum Cup Capacity
12 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX1198ST8714
Zoro #
G406878804
UPC #
753806461352
Country of Origin
United States

Dimensions

Diameter
3 in

Details

Item
Disposable Hot/Cold Cup Lid
Material
Polystyrene
Capacity
9.5 oz, 10 oz, 12 oz
Color
Translucent
Maximum Cup Capacity
12 oz
USDA Certified Bio-based Products
No
Standards
NSF Certified
FSC Certified
No
Minimum Cup Capacity
9.5 oz
SFI Certified
No
Maximum Capacity
12 oz
Specific Material
Polystyrene
Reclosable
Yes
Lid Type
Straw Slot
BPI Certified
No
Recyclable
Yes
Compatible Manufacturer Cup Part Number
8810, 950CP
Vented
No
Bio-Based
No
Compostable
Not Compostable

Description

Disposable Hot/Cold Cup Lid, Bio-Based No, BPI Certified No, Color Translucent, Compatible Manufacturer Cup Part Number 8810, 950CP, Compostable Not Compostable, Diameter 3 in, FSC Certified No, Height Not Applicable, Material Polystyrene, Maximum Cup Capacity 12 oz, Reclosable Yes, Recyclable Yes, SFI Certified No, Standards NSF Certified, USDA Certified Bio-based Products No, Vented No, Compatible Grainger Cup Part Number Not Applicable, Capacity 9.5 oz, 10 oz, 12 oz, Lid Type Straw Slot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.