Disp Tumbler Lid, 6 oz-8 oz, PK1000
Mfr # DX11968714
Zoro # G606878857
product price: $75.89
/pk 1000, $0.08/ea
Free Shipping & Returns
Key Features
Material
Polystyrene
Capacity
6 oz, 8 oz
Color
Translucent
Diameter
2 5/8 in
Vented
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DX11968714
Zoro #
G606878857
UPC #
753806042391
Country of Origin
United States
Dimensions
Diameter
2 5/8 in
Details
Item
Disposable Tumbler Lid
Material
Polystyrene
Capacity
6 oz, 8 oz
Color
Translucent
Vented
No
Standards
NSF Certified
Bio-Based
No
Recyclable
Yes
BPI Certified
No
Compatible Manufacturer Cup Part Number
800CW, 800P/GET 2206, NT8
SFI Certified
No
Specific Material
Polystyrene
USDA Certified Bio-based Products
No
Maximum Capacity
8 oz
Reclosable
Yes
FSC Certified
No
Maximum Cup Capacity
8 oz
Compostable
Not Compostable
Minimum Cup Capacity
6 oz
Description
Disposable Tumbler Lid, Bio-Based No, BPI Certified No, Color Translucent, Compatible Manufacturer Cup Part Number 800CW, 800P/GET 2206, NT8, Compostable Not Compostable, Diameter 2 5/8 in, FSC Certified No, Height Not Applicable, Material Polystyrene, Maximum Cup Capacity 8 oz, Reclosable Yes, Recyclable Yes, SFI Certified No, Standards NSF Certified, USDA Certified Bio-based Products No, Vented No, Compatible Grainger Cup Part Number 1PTP7, Capacity 6 oz, 8 oz, Maximum Capacity 8 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.