Zoro Homepage

Drying and Storage Cart, 40 lb. 5 Shelves

  • Mfr # DX1173X100

  • Zoro # G3430948


product price: $4,545.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Width
40 in
Height
73 in
Material
Stainless Steel
Depth
20 1/4 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX1173X100
Zoro #
G3430948
UPC #
753806050037
Country of Origin
Mexico

Dimensions

Width
40 in
Height
73 in
Depth
20 1/4 in
Shelf Width
40 in
Caster Size
5 in
Caster Diameter
5 in
Overall Height
73 in
Overall Width
40 in

Description

Drying and Storage Cart, Number of Shelves 5, Distance Between Shelves 15 in, Holding Capacity Domes, Load Capacity 40 lb, Material Stainless Steel, Overall Height 73 in, Overall Width 40 in, Depth 20 1/4 in, Caster Material Polyolefin, Caster Type Swivel Platform, Color Silver, For Use With Domes, Induction Bases, Gauge 14 ga, Includes Cradles, Mobile/Stationary/Mounted Mobile, Product Type Drying and Storage Cart, Caster Diameter 5 in, Number of Slots 100, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.