Zoro Homepage

Drying and Storage Cart, 40 lb. 5 Shelves

  • Mfr # DX1173X50

  • Zoro # G3431219


product price: $3,323.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Width
19 1/2 in
Height
73 in
Material
Stainless Steel
Depth
19 1/2 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX1173X50
Zoro #
G3431219
UPC #
-
Country of Origin
United States

Dimensions

Width
19 1/2 in
Height
73 in
Depth
19 1/2 in
Caster Size
5 in
Shelf Width
19 1/2 in
Overall Width
20 1/4 in
Overall Height
73 in
Caster Diameter
5 in

Details

Item
Drying and Storage Cart
Material
Stainless Steel
Color
Silver
Caster Type
Swivel Platform
Number of Slots
50
Includes
Cradles
Holds
Domes
Distance Between Shelves
15 in
Caster Material
Polyolefin
Gauge
14 ga
Standards
NSF Certified
Load Capacity
40 lb
Number of Shelves
5
Shelf Material
Stainless Steel
For Use With
Domes, Induction Bases
Product Type
Drying and Storage Cart
Mobile/Stationary/Mounted
Mobile
NSF Certified
Yes
Holding Capacity
50 Domes or 100 Induction Bases

Description

Drying and Storage Cart, Number of Shelves 5, Distance Between Shelves 15 in, Holding Capacity Domes, Load Capacity 40 lb, Material Stainless Steel, Overall Height 73 in, Overall Width 20 1/4 in, Depth 19 1/2 in, Caster Material Polyolefin, Caster Type Swivel Platform, Color Silver, For Use With Domes, Induction Bases, Gauge 14 ga, Includes Cradles, Mobile/Stationary/Mounted Mobile, Product Type Drying and Storage Cart, Caster Diameter 5 in, Number of Slots 50, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.