Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drying Cradle Insert, 40 lb. 10 Slots

  • Mfr # DX1173XC10

  • Zoro # G3431237


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Width
18 in
Height
10 1/2 in
Material
Stainless Steel
Depth
17 1/2 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX1173XC10
Zoro #
G3431237
UPC #
753806050075
Country of Origin
Mexico

Dimensions

Width
18 in
Height
10 1/2 in
Depth
17 1/2 in
Caster Size
5 in
Shelf Width
18 in
Caster Diameter
5 in
Overall Width
17 1/2 in
Overall Height
10 1/2 in

Details

Item
Drying Cradle Insert
Material
Stainless Steel
Color
Silver
Caster Type
Swivel Platform
Load Capacity
40 lb
Gauge
14 ga
Number of Shelves
0
Shelf Material
Stainless Steel
Caster Material
Polyolefin
Standards
NSF Certified
Number of Slots
10
Includes
Cradles
For Use With
Domes; Induction Bases; DX1173X50; DX1173X80; DX1173X100
Product Type
Drying Cradle Insert
NSF Certified
Yes
Holding Capacity
10 Domes or 20 Induction Bases
Mobile/Stationary/Mounted
Stationary

Description

Drying Cradle Insert, Number of Slots 10, Load Capacity 40 lb., Material Stainless Steel, Color Stainless Steel, Gauge 14, Height 10-1/2 In., Width 18 In., Depth 17-1/2 In., Number of Shelves 0, Distance Between Shelves 15 In., Shelf Material Stainless Steel, Shelf Width 18 In., Caster Size 5 In., Caster Material Polyolefin, Caster Type Swivel Platform, Standards NSF Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.