Food Tray Cart, Single Door, 6 Trays
Mfr # DXPTQ1T1D6
Zoro # G3430990
product price:Â $5,099.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
Key Features
Caster Type
2 Rigid, 2 Swivel
Load Capacity
250 lb
Color
Silver
Caster Material
Polyolefin
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DXPTQ1T1D6
Zoro #
G3430990
UPC #
10753806068893
Country of Origin
United States
Dimensions
Overall Length
25 41/64 in
Overall Width
27 19/32 in
Gauge Thickness
14
Caster Size
6 in
Tray Size
12 in x 19 in, 12 in x 20 in, 12 in x 22 in, 13 in x 21 in, 14 in x 18 in, 15 in x 20 in
Overall Height
45 1/16 in
Caster Diameter
6 in
Details
Item
Food Tray Cart
Caster Type
2 Rigid, 2 Swivel
Load Capacity
250 lb
Color
Silver
Caster Material
Polyolefin
Material
Stainless Steel
Includes
1 Trays per Slide, Corner Bumpers and Vertical Push Handles Are Standard, Features Heat Release Vented Side Panels, Gravity Locking Doors with Door Stop, Single Door, Standard 5 1/4 in Tray Height Spacing
For Use With
Trays and Traytop Items
Number of Shelves
6
Construction
Stainless Steel
Heated/Unheated
Unheated
Standards
NSF Listed
Trays Per Cart/Per Compartment
6
Number of Compartments
1
Trays per Cart/Per Compartment
6
Number of Doors
1
NSF Certified
Yes
Description
Food Tray Cart, Overall Depth 27 5/8 in, Caster Diameter 6 in, Caster Material Polyolefin, Includes 1 Trays per Slide, Corner Bumpers and Vertical Push Handles Are Standard, Features Heat Release Vented Side Panels, Gravity Locking Doors with Door Stop, Single Door, Standard 5 1/4 in Tray Height Spacing, Overall Height 45 1/8 in, Product Type Food Tray Cart, Color Silver, Material Stainless Steel, Number of Compartments 1, Number of Doors 1, Number of Trays 6, Overall Width 25 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.