Fruit Bowl, 3 1/4 in Dia, 5 oz, PK36
Mfr # DXCFB502A
Zoro # G809135900
product price: $177.99
/pk 36, $4.94/ea
Free Shipping & Returns
Key Features
Capacity
5 oz
Color
White
Material
China
Product Type
Fruit Bowl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DXCFB502A
Zoro #
G809135900
UPC #
10753806053684
Country of Origin
China
Details
Item
Fruit Bowl
Capacity
5 oz
Color
White
Material
China
Product Type
Fruit Bowl
Description
Fruit Bowl, Color White, Diameter 3 1/4 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 2 in, Product Type Fruit Bowl, Capacity 5 oz, Material China, Pattern Dinex, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.