Zoro Homepage

Fruit Bowl, 5.75 oz., China Crme White PK36

  • Mfr # DX5CFNB02

  • Zoro # G3017454


product price: $199.99
/pk 36, $5.56/ea
Free Shipping & Returns

Key Features

Capacity
5 3/4 oz
Overall Height
1.375 in
Diameter
5.25 in
Color
White
Material
China
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX5CFNB02
Zoro #
G3017454
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1.375 in
Diameter
5.25 in

Details

Item
Fruit Bowl
Capacity
5 3/4 oz
Color
White
Material
China

Description

Fruit Bowl, Color White, Diameter 5 1/4 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 3/8 in, Product Type Fruit Bowl, Capacity 5.8 fl oz, Material China, Pattern Dinex, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.