Hot Food Table, 2 Well
Mfr # DXP2HF
Zoro # G3332467
product price: $8,567.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Key Features
Type
2-Well
Length
35 in
Height
36 in
Depth
30 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DXP2HF
Zoro #
G3332467
UPC #
10753806061245
Country of Origin
United States
Dimensions
Length
35 in
Height
36 in
Depth
30 in
Overall Height
36 in
Overall Length
35 in
Overall Depth
30 in
Description
Food Table, Wattage 1000 W, Caster Material Thermoplastic Elastomer, Caster Type (1) Swivel, (2) w/Brake, Product Type Hot Food Counter, Base Type Enclosed, Color Silver, Current 16.7 A, Food Station Type Hot Food, Holding Capacity 2 Full Size Pans, Material Stainless Steel, Number of Compartments/Wells 2, Overall Height 36 in, Phase Single, NSF Certified Yes, Overall Depth 30 in, Overall Length 35 in, Voltage 208 to 240V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.