Zoro Homepage

Hot Food Table, 3 Well

  • Mfr # DXP3HF

  • Zoro # G3332458


product price: $10,801.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Type
3-Well
Length
49 in
Height
36 in
Depth
30 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXP3HF
Zoro #
G3332458
UPC #
10753806061443
Country of Origin
United States

Dimensions

Length
49 in
Height
36 in
Depth
30 in
Overall Length
49 in
Overall Height
36 in
Overall Depth
30 in

Details

Item
Food Table
Type
3-Well
Color
Silver
Material
Stainless Steel
Caster Type
HD Non-Marking Swivel
Includes
Enclosed Sides and Bottom Shelf
Phase
single
Holds
3 Full Size Pans
Amps
14.4 @ 208; 15 @ 240
Watts
3000 @ 208; 3600 @ 240
Voltage
208 or 240
Caster Material
Thermoplastic Elastomer
Food Station Type
Hot Food
Base Type
Enclosed
Holding Capacity
3 Full Size Pans
Number of Compartments/Wells
3
NSF Certified
Yes
Wattage
1000 W
Current
25 A

Description

Food Table, Wattage 1000 W, Caster Material Thermoplastic Elastomer, Caster Type (1) Swivel, (2) w/Brake, Product Type Hot Food Counter, Base Type Enclosed, Color Silver, Current 25 A, Food Station Type Hot Food, Holding Capacity 3 Full Size Pans, Material Stainless Steel, Number of Compartments/Wells 3, Overall Height 36 in, Phase Single, NSF Certified Yes, Overall Depth 30 in, Overall Length 49 in, Voltage 208 to 240V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.