Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hot Food Table, 4 Well

  • Mfr # DXP4HF

  • Zoro # G3332449


product price: $12,134.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Type
4-Well
Length
63 in
Height
36 in
Depth
30 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXP4HF
Zoro #
G3332449
UPC #
10753806061580
Country of Origin
United States

Dimensions

Length
63 in
Height
36 in
Depth
30 in
Overall Length
63 in
Overall Height
36 in
Overall Depth
30 in

Details

Item
Food Table
Type
4-Well
Color
Silver
Material
Stainless Steel
Watts
4000 @ 208; 4800 @ 240
Caster Type
HD Non-Marking Swivel
Holds
4 Full Size Pans
Voltage
208 or 240
Phase
single
Caster Material
Thermoplastic Elastomer
Includes
Enclosed Sides and Bottom Shelf
Amps
10.2 @ 208; 20 @ 240
Number of Compartments/Wells
4
Wattage
1000 W
NSF Certified
Yes
Holding Capacity
4 Full Size Pans
Base Type
Enclosed
Current
33.3 A
Food Station Type
Hot Food

Description

Food Table, Wattage 1000 W, Caster Material Thermoplastic Elastomer, Caster Type (1) Swivel, (2) w/Brake, Product Type Hot Food Counter, Base Type Enclosed, Color Silver, Current 33.3 A, Food Station Type Hot Food, Holding Capacity 4 Full Size Pans, Material Stainless Steel, Number of Compartments/Wells 4, Overall Height 36 in, Phase Single, NSF Certified Yes, Overall Depth 30 in, Overall Length 63 in, Voltage 208 to 240V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.