Zoro Homepage

Induction Base, 9.71 in Dia, Blue, PK12

  • Mfr # DX1411050

  • Zoro # G010190330


product price: $1,850.99
/pk 12, $154.25/ea
Free Shipping & Returns

Key Features

Material
Plastic
For Use With
DXSMA2081
Overall Diameter
9 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX1411050
Zoro #
G010190330
UPC #
10753806043982
Country of Origin
United States

Dimensions

Overall Diameter
9 3/4 in

Details

Item
Induction Base
Material
Plastic
For Use With
DXSMA2081

Description

Induction Base, Color Blue, For Use With DXSMA2081, Material Plastic, Overall Diameter 9 3/4 in, Overall Height 1 3/4 in, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.