Zoro Homepage

Induction Base, 9.71 in Dia, Latte, PK12

  • Mfr # DX1411031

  • Zoro # G910190331


product price: $2,035.99
/pk 12, $169.67/ea
Free Shipping & Returns

Key Features

Material
Plastic
Overall Diameter
9 3/4 in
For Use With
DXSMA2081
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX1411031
Zoro #
G910190331
UPC #
10753806043968
Country of Origin
United States

Dimensions

Overall Diameter
9 3/4 in

Details

Item
Induction Base
Material
Plastic
For Use With
DXSMA2081

Description

Induction Base, Color Latte, For Use With DXSMA2081, Material Plastic, Overall Diameter 9 3/4 in, Overall Height 1 3/4 in, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.