This item is Discontinued.

Dinex DURATHERM INDUCTION CHARGER 208V 3PH DXDUR2083

DURATHERM INDUCTION CHARGER 208V 3PH (Discontinued)

  • Mfr # DXDUR2083
  • Zoro # G810190332
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXDUR2083
Zoro #
G810190332
UPC #
10753806079585
Country of Origin
China

Dimensions

Overall Length
25 in

Details

Item
Induction Charger
Color
Black
For Use With
DX1411, DX8210
Wattage
6,700 W
Phase
Three Phase

Description

Induction Charger, Color Black, Material Stainless Steel, Voltage 208 V AC, Wattage 6,700 W, Phase Three Phase, Overall Height 9 1/2 in, Overall Length 25 in, Overall Width 19 in, For Use With DX1411, DX8210

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.