Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Induction Htg Sys Chgr Base, Berry, PK12

  • Mfr # DX821061

  • Zoro # G6363515


product price: $1,710.99
/pk 12, $142.58/ea
Free Shipping & Returns

Key Features

Color
Cranberry
Material
Plastic
For Use With
Mfr. No. DX811220 and DX1011208
Dimensions
9 3/4 in
Product Type
Induction Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DX821061
Zoro #
G6363515
UPC #
753806008694
Country of Origin
United States

Dimensions

Dimensions
9 3/4 in
For Plate Diameter
9 in
Diameter
9 3/4 in

Details

Item
Charger Base
Color
Cranberry
Material
Plastic
For Use With
Mfr. No. DX811220 and DX1011208
Product Type
Induction Base
NSF Certified
No

Description

Charger Base, Product Type Induction Base, Color Cranberry, Diameter 9 3/4 in, For Plate Diameter 9 in, Material Plastic, NSF Certified No, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.