Induction Htg Sys Chgr Base, Latte, PK12
Mfr # DX821031
Zoro # G6363497
product price: $1,753.99
/pk 12, $146.17/ea
Free Shipping & Returns
Key Features
Color
Latte
Material
Plastic
Dimensions
9 3/4 in
For Use With
Mfr. No. DX811220 and DX1011208
Product Type
Induction Base
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DX821031
Zoro #
G6363497
UPC #
-
Country of Origin
United States
Dimensions
Dimensions
9 3/4 in
Diameter
9 3/4 in
For Plate Diameter
9 in
Details
Item
Charger Base
Color
Latte
Material
Plastic
For Use With
Mfr. No. DX811220 and DX1011208
Product Type
Induction Base
NSF Certified
No
Description
Charger Base, Product Type Induction Base, Color Latte, Diameter 9 3/4 in, For Plate Diameter 9 in, Material Plastic, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.