Zoro Homepage

Insulated Base, 9 1/2" Dia, Gray, PK12

  • Mfr # DX107744

  • Zoro # G110190322


product price: $308.99
/pk 12, $25.75/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Polypropylene
Product Type
Insulated Base
Overall Width
9 1/2 in
For Plate Diameter
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX107744
Zoro #
G110190322
UPC #
10753806043951
Country of Origin
United States

Dimensions

Overall Width
9 1/2 in
For Plate Diameter
9 in
Diameter
9 1/2 in
Overall Length
9 1/2 in

Details

Item
Insulated Base
Color
Gray
Material
Polypropylene
Product Type
Insulated Base
NSF Certified
No

Description

Insulated Base, Overall Width 9 1/2 in, Product Type Insulated Base, Color Gray, Diameter 9 1/2 in, For Plate Diameter 9 in, Material Polypropylene, Overall Length 9 1/2 in, NSF Certified No, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.