Insulated Base, Blue, PK12
Mfr # DX107750
Zoro # G7263742
product price: $293.99
/pk 12, $24.50/ea
Free Shipping & Returns
Key Features
Diameter
9 1/2 in
Overall Height
1 3/4 in
Color
Midnight Blue
Material
Plastic
For Use With
All Dinex Insulated Domes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DX107750
Zoro #
G7263742
UPC #
-
Country of Origin
United States
Dimensions
Diameter
9 1/2 in
Overall Height
1 3/4 in
Overall Width
9 1/2 in
Overall Length
9 1/2 in
For Plate Diameter
9 in
Details
Item
Insulated Base
Color
Midnight Blue
Material
Plastic
For Use With
All Dinex Insulated Domes
Product Type
Insulated Base
NSF Certified
No
Description
Insulated Base, Overall Width 9 1/2 in, Product Type Insulated Base, Color Blue, Diameter 9 1/2 in, For Plate Diameter 9 in, For Use With All Dinex Insulated Domes, Material Polypropylene, Overall Length 9 1/2 in, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.